Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Organic Order Eggshell Latex Interior Paint
  • Zoro #: G0036773
  • Mfr #: 0000Z0383-16
$43.92
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036773
  • Mfr #: 0000Z0383-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color: Organic Order Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Application Method: Brush, Roll, Spray
Item: Interior Paint Coverage: 400 sq. ft./gal.
Color Family: Browns Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Organic Order, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16