Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pale Cadet Semi-gloss Latex Interior Paint

  • Zoro #: G0059943
  • Mfr #: 0000Z0680-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Size: 5 gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059943
  • Mfr #: 0000Z0680-20
Application Method: Brush, Roll, Spray Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color: Pale Cadet Paint Cleanup: Soap and Water
Dry Time: 1 hr. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Color Family: Blues VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Pale Cadet, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20