Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Peach Kiss Semi-gloss Latex Interior Paint

  • Zoro #: G0063592
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063592
  • Mfr #: 0000Z0681-20
Item: Interior Paint Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Size: 5 gal.
Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Oranges Green Environmental Attribute: Meets SCAQMD Requirements
Color: Peach Kiss Paint Cleanup: Soap and Water
Dry Time: 1 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Peach Kiss, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20