Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Peanut Shell Eggshell Latex Interior Paint

  • Zoro #: G0032844
  • Mfr #: 0000Z0381-16

$43.95

  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032844
  • Mfr #: 0000Z0381-16
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color Family: Browns Color: Peanut Shell
Base Type: Latex Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Peanut Shell, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16