Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Petal Bloom Eggshell Latex Interior Paint

  • Zoro #: G0032269
  • Mfr #: 0000Z0380-16

$43.95

  • Color: Petal Bloom
  • Color Family: Oranges
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032269
  • Mfr #: 0000Z0380-16
Color: Petal Bloom Color Family: Oranges
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Base Type: Latex
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Petal Bloom, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16