Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Petal Bloom Eggshell Latex Interior Paint

  • Zoro #: G0026221
  • Mfr #: 0000Z0380-20

$183.50

  • Finish: Eggshell
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026221
  • Mfr #: 0000Z0380-20
Finish: Eggshell Application Method: Brush, Roll, Spray
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. VOC Content: Less than 50g/L
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Color Family: Oranges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Petal Bloom
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Petal Bloom, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20