Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pink Shadow Eggshell Latex Interior Paint

  • Zoro #: G0026203
  • Mfr #: 0000Z0380-20

$183.50

  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026203
  • Mfr #: 0000Z0380-20
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Pinks
Coverage: 400 sq. ft./gal. Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Item: Interior Paint Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Color: Pink Shadow VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pink Shadow, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20