Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Placid Green Eggshell Latex Interior Paint

  • Zoro #: G0031164
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031164
  • Mfr #: 0000Z0380-16
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Item: Interior Paint Dry Time: 1 hr.
Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Color Family: Greens Finish: Eggshell
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Color: Placid Green Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Placid Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16