Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pollyanna Semi-gloss Latex Interior Paint

  • Zoro #: G0062131
  • Mfr #: 0000Z0680-20

$218.82

  • Color Family: Pinks
  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062131
  • Mfr #: 0000Z0680-20
Color Family: Pinks Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Item: Interior Paint
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Pollyanna
Base Type: Latex Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pollyanna, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20