Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Puff of Yellow Eggshell Latex Interior Paint

  • Zoro #: G0033842
  • Mfr #: 0000Z0381-16

$39.67

  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033842
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color: Puff of Yellow Finish: Eggshell
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Yellows
Size: 1 gal. VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Puff of Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16