Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Puff of Yellow Eggshell Latex Interior Paint

  • Zoro #: G0028069
  • Mfr #: 0000Z0381-20

$183.50

  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028069
  • Mfr #: 0000Z0381-20
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Finish: Eggshell Color Family: Yellows
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Puff of Yellow
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Puff of Yellow, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20