Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Purple Favor Semi-gloss Latex Interior Paint

  • Zoro #: G0050335
  • Mfr #: 0000Z0683-16

$48.22

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050335
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Size: 1 gal.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Application Method: Brush, Roll, Spray
Color Family: Purples Color: Purple Favor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Purple Favor, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16