Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Purple Nite Semi-gloss Latex Interior Paint

  • Zoro #: G0059313
  • Mfr #: 0000Z0683-16

$42.60

  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059313
  • Mfr #: 0000Z0683-16
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Purples Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Dry Time: 1 hr.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Item: Interior Paint
Min. Application Temp.: 50 Degrees F Color: Purple Nite
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Purple Nite, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16