Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Quartz Moon Eggshell Latex Interior Paint
  • Zoro #: G0030254
  • Mfr #: 0000Z0380-16
$43.95
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr.
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030254
  • Mfr #: 0000Z0380-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Size: 1 gal. Color Family: Neutrals
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Color: Quartz Moon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Quartz Moon, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-16