Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Queen's Jubilee Satin Latex Interior Paint

  • Zoro #: G0047781
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Min. Application Temp.: 50 Degrees F
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047781
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Size: 1 gal. Paint Cleanup: Soap and Water
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Color Family: Purples Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Color: Queen's Jubilee
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Queen's Jubilee, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16