Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Racing Green Eggshell Water Interior Paint

  • Zoro #: G0000629
  • Mfr #: 0000Z8283-16

$45.15

  • Item: Interior Paint
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Color: Racing Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000629
  • Mfr #: 0000Z8283-16
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Color: Racing Green VOC Content: Less than 50g/L
Paint Base Type: Water Color Family: Greens
Coverage: 400 sq. ft./gal. Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family: Greens Finish: Eggshell
Base Type: Water Size: 1 gal.
Dry Time: 30 min. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Greens, Color Racing Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16