Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rainy Day Semi-gloss Latex Interior Paint

  • Zoro #: G0057624
  • Mfr #: 0000Z0681-16
$48.25
  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057624
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Finish: Semi-gloss
Color: Rainy Day Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq ft/gal Color Family: Greens
VOC Content: Less than 50g/L Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Rainy Day, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16