Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rainy Day Semi-gloss Latex Interior Paint

  • Zoro #: G0064274
  • Mfr #: 0000Z0681-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064274
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Size: 5 gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Color: Rainy Day
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Color Family: Greens
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Rainy Day, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20