Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Red Carriage Eggshell Latex Interior Paint

  • Zoro #: G0036082
  • Mfr #: 0000Z0383-16

$43.95

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time: 1 hr.
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036082
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Size: 1 gal. Color: Red Carriage
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Color Family: Reds Item: Interior Paint
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Paint Cleanup: Soap and Water
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Carriage, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16