Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Reed Yellow Eggshell Latex Interior Paint

  • Zoro #: G0030954
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030954
  • Mfr #: 0000Z0380-16
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Dry Time: 1 hr.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 1 gal.
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Color: Reed Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Reed Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0380-16