Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Remember Me Semi-gloss Latex Interior Paint

  • Zoro #: G0058080
  • Mfr #: 0000Z0681-16
$48.25
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058080
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Dry Time: 1 hr
Size: 1 gal Paint Base Type: Latex
Color: Remember Me Coverage: 400 sq ft/gal
Color Family: Oranges Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Remember Me, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16