Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Remember Me Semi-gloss Latex Interior Paint

  • Zoro #: G0064609
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Oranges
  • Color: Remember Me
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064609
  • Mfr #: 0000Z0681-20
Color Family: Oranges Color: Remember Me
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Base Type: Latex
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Paint Cleanup: Soap and Water
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Remember Me, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20