Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. River Rouge Semi-gloss Latex Interior Paint

  • Zoro #: G0004555
  • Mfr #: 0000Z0683-16

$48.25

  • Color Family: Purples
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004555
  • Mfr #: 0000Z0683-16
Color Family: Purples Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Size: 1 gal. Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Color: River Rouge Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color River Rouge, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16