Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. River Sand Semi-gloss Latex Interior Paint

  • Zoro #: G0062953
  • Mfr #: 0000Z0681-20

$218.82

  • Standards: GREENGUARD Gold Certified
  • Color Family: Grays
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0062953
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified Color Family: Grays
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Size: 5 gal. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Color: River Sand
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color River Sand, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20