Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Riviera Green Eggshell Latex Interior Paint

  • Zoro #: G0032704
  • Mfr #: 0000Z0381-16

$43.92

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032704
  • Mfr #: 0000Z0381-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Riviera Green
Size: 1 gal. Coverage: 400 sq. ft./gal.
Finish: Eggshell Color Family: Greens
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Riviera Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16