Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Robinhood Green Satin Latex Interior Paint

  • Zoro #: G0046643
  • Mfr #: 0000Z0583-16

$43.08

  • Size: 1 gal.
  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046643
  • Mfr #: 0000Z0583-16
Size: 1 gal. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Base Type: Latex
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color: Robinhood Green Finish: Satin
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Robinhood Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0583-16