Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rodeo Tan Semi-gloss Latex Interior Paint

  • Zoro #: G0050502
  • Mfr #: 0000Z0683-16

$48.25

  • Dry Time: 1 hr.
  • Paint Cleanup: Soap and Water
  • Color Family: Browns
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050502
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Color: Rodeo Tan
Size: 1 gal. Item: Interior Paint
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rodeo Tan, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16