Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Romance Pink Eggshell Latex Interior Paint

  • Zoro #: G0032065
  • Mfr #: 0000Z0380-16

$39.67

  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032065
  • Mfr #: 0000Z0380-16
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Romance Pink Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color Family: Pinks
Item: Interior Paint Base Type: Latex
Application Method: Brush, Roll, Spray Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Romance Pink, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16