Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Bisque Eggshell Latex Interior Paint

  • Zoro #: G0034594
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
  • Color: Rose Bisque
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034594
  • Mfr #: 0000Z0381-16
Dry Time Recoat: 4 hr. Item: Interior Paint
Color: Rose Bisque Application Method: Brush, Roll, Spray
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Size: 1 gal.
Coverage: 400 sq. ft./gal. Color Family: Browns
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rose Bisque, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16