Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Bisque Eggshell Latex Interior Paint

  • Zoro #: G0028960
  • Mfr #: 0000Z0381-20

$183.50

  • Color: Rose Bisque
  • Dry Time: 1 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028960
  • Mfr #: 0000Z0381-20
Color: Rose Bisque Dry Time: 1 hr.
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Color Family: Browns
Size: 5 gal. Base Type: Latex
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rose Bisque, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20