Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Rose Quartz Eggshell Latex Interior Paint
  • Zoro #: G0028233
  • Mfr #: 0000Z0381-20
$210.19
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028233
  • Mfr #: 0000Z0381-20
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Size: 5 gal. Color Family: Purples
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color: Rose Quartz Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Finish: Eggshell VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quartz, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20