Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Quartz Semi-gloss Latex Interior Paint

  • Zoro #: G0057755
  • Mfr #: 0000Z0681-16

$42.60

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color Family: Purples
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057755
  • Mfr #: 0000Z0681-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Purples Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Base Type: Latex
Dry Time Recoat: 4 hr. Color: Rose Quartz
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Size: 1 gal. Dry Time: 1 hr.
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quartz, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16