Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Quartz Semi-gloss Latex Interior Paint

  • Zoro #: G0064371
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064371
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color: Rose Quartz Size: 5 gal.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color Family: Purples Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Base Type: Latex Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quartz, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20