Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Rosemary Flower Flat Latex Interior Paint
  • Zoro #: G0010864
  • Mfr #: 0000Z0280-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Color Family: Purples
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010864
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Color Family: Purples Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Finish: Flat VOC Content: Less than 50g/L
Color: Rosemary Flower Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Size: 1 gal.
Item: Interior Paint Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rosemary Flower, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16