Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Russian Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0064730
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064730
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Color Family: Blues
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Color: Russian Blue
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Russian Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20