Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sage Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0057301
  • Mfr #: 0000Z0681-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Color: Sage Gray
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057301
  • Mfr #: 0000Z0681-16
Min. Application Temp.: 50 Degrees F Color: Sage Gray
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Color Family: Grays Size: 1 gal.
Paint Base Type: Latex Base Type: Latex
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sage Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16