Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sagebrush Semi-gloss Latex Interior Paint

  • Zoro #: G0064082
  • Mfr #: 0000Z0681-20

$216.65

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064082
  • Mfr #: 0000Z0681-20
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Base Type: Latex Color: Sagebrush
VOC Content: Less than 50g/L Color Family: Greens
Finish: Semi-gloss Paint Cleanup: Soap and Water
Size: 5 gal. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sagebrush, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20