Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sailor Suit Eggshell Latex Interior Paint
  • Zoro #: G0004110
  • Mfr #: 0000Z0383-16
$39.67
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004110
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Item: Interior Paint Color Family: Grays
Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Color: Sailor Suit
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sailor Suit, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16