Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Scarlet O'Hara Satin Latex Interior Paint
  • Zoro #: G0004241
  • Mfr #: 0000Z0583-16
$47.90
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Satin
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004241
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Paint Base Type: Latex
Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Color: Scarlet O'Hara
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Color Family: Grays Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Scarlet O'Hara, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16