Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sea Fairy Semi-gloss Latex Interior Paint

  • Zoro #: G0057143
  • Mfr #: 0000Z0681-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057143
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Color: Sea Fairy Min. Application Temp.: 50 Degrees F
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Color Family: Yellows Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sea Fairy, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16