Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Seaside Gray Eggshell Water Interior Paint

  • Zoro #: G0000565
  • Mfr #: 0000Z8281-20

$202.99

  • Application Method: Brush, Roll, Spray
  • Paint Color Family: Grays
  • Paint Base Type: Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0000565
  • Mfr #: 0000Z8281-20
Application Method: Brush, Roll, Spray Paint Color Family: Grays
Paint Base Type: Water Standards: MPI Approved for Gloss Levels 1 to 5
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time: 30 min.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Item: Interior Paint
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Grays
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Base Type: Water
Min. Application Temp.: 50 Degrees F Size: 5 gal.
VOC Content: Less than 50g/L Color: Seaside Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Seaside Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20