Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Seed of Life Eggshell Latex Interior Paint

  • Zoro #: G0036545
  • Mfr #: 0000Z0383-16

$43.95

  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036545
  • Mfr #: 0000Z0383-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Color: Seed of Life Color Family: Browns
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Seed of Life, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0383-16