Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Silver Spray Semi-gloss Latex Interior Paint
  • Zoro #: G0003024
  • Mfr #: 0000Z8380-16
$48.43
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0003024
  • Mfr #: 0000Z8380-16
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Surface: Drywall, Masonry, Metal , Plaster, Wood
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Grays Finish: Semi-gloss
Color: Silver Spray Dry Time Recoat: 4 hr.
Size: 1 gal. Base Type: Latex
Paint Color Family: Grays Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Silver Spray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16