Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. September Glory Flat Latex Interior Paint
  • Zoro #: G0012912
  • Mfr #: 0000Z0280-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012912
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Color: September Glory
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Paint Cleanup: Soap and Water Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color September Glory, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16