Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Serene Green Eggshell Latex Interior Paint
  • Zoro #: G0026142
  • Mfr #: 0000Z0380-20
$210.19
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026142
  • Mfr #: 0000Z0380-20
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Color: Serene Green Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Base Type: Latex
Color Family: Greens Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Item: Interior Paint Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Serene Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-20