Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Siberian Iris Eggshell Latex Interior Paint
  • Zoro #: G0034095
  • Mfr #: 0000Z0381-16
$43.95
  • Coverage: 400 sq. ft./gal.
  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034095
  • Mfr #: 0000Z0381-16
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Color: Siberian Iris Dry Time: 1 hr.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Color Family: Purples
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Siberian Iris, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16