Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Silver Birch Semi-gloss Latex Interior Paint

  • Zoro #: G0061921
  • Mfr #: 0000Z0680-20

$218.82

  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061921
  • Mfr #: 0000Z0680-20
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Color Family: Grays
Size: 5 gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color: Silver Birch
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Birch, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20