Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Silver Lining Eggshell Latex Interior Paint

  • Zoro #: G0032409
  • Mfr #: 0000Z0380-16

$43.92

  • Color Family: Grays
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032409
  • Mfr #: 0000Z0380-16
Color Family: Grays Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Silver Lining Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Item: Interior Paint
Base Type: Latex Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Lining, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16