Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Silver Mink Semi-gloss Latex Interior Paint

  • Zoro #: G0058482
  • Mfr #: 0000Z0681-16

$48.22

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058482
  • Mfr #: 0000Z0681-16
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Silver Mink Item: Interior Paint
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Grays
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Mink, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16