Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Simple Blue, 1 gal (Discontinued)
Mfr # 0000Z0681-16
Zoro # G0058184
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Blues
- Color Simple Blue
- Finish Semi-Gloss
- Size 1 gal